Beli sealing compound di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon)Deskripsi:Sikasil 111 adalah sealant silikon satu komponen dengan daya rekat yang sangat baik, tahan cuaca, dan elastisitas untuk penyegelan cuaca di tirai dinding tirai dan fasad atau tampak depan bangunan, terutama cocok untuk aplikasi di area dengan perbedaan suhu dan kelembaban yang sangat rendah. Sealant ini mudah menolak segala cuaca dan cepat kering pada suhu kamar melalui reaksi dengan kelembaban di udara untuk membentuk segel karet silikon yang tahan lama.atribut:
- Composition: One component neutral curing silicone
- Size (ml): 300
- Shelf Life: 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
- Storage Conditions: Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
- APPLETON ELECTRIC Sealant, Fiber Filler & Antioxidant Compound for Conduit & FittingDeskripsi:Fiber fillers are used with sealants to insulate conductors and hazardous location conduit fittings, protecting wire and cable by restricting the passage of gases, vapor, or flames through the fitting. They're commonly used in hazardous environments like petroleum refineries, gasoline storage areas, and petrochemical facilities. These fillers form a dam between the integral bushing of the fitting and the end of the conduit, and around the electrical conductors entering the hub.atribut:
- UNSPSC: 15121502
- Application: Used to form a Positive Dam to Hold Sealing Compound
- Container Type: Carton
- For use with: IMC; RMC
- MERCH Temperature Range (°F): -25 to 40
- Product Form: Fiber
- Standards: CEC; NEC
- DOI Seisakusho Waterproof Sealing Compound (Seal Waterproof)atribut:
- Shape: Cartridge type
- Jappy Marker Insulation TubeDeskripsi:Insulation tube ideal for markers Shiny and vibrant colors Easy to store and aesthetically pleasing in a vanity caseatribut:
- Material: Soft PVC
- Color: White
- Length (m): 100
- Wall Thickness (mm): 0.4
- Service Temperature (°C): 60
- Bostik Universal Sealant (Lem Sealant Serbaguna)Deskripsi:Bostik A330 FILL A GAP FLEX is a high quality sealant based on acrylic dispersion. After application, the product cures to a solid plasto elastic rubber by evaporation of water from the sealant.
- MUTU Spoon and Fork Holder (Tempat Alat Makan)Deskripsi:Horekamall menyediakan tempat peniris sendok dan garpu CBK-03 terbuat dari stainless steel, sehingga tidak membuat sendok anda berantakan, dengan desain yang elegan sehingga dapat memperindah dapur anda. Dimensi : diameter 10 x 17 cmatribut:
- Material: Stainless Steel
- Oxihom Storage Drawer StackableDeskripsi:Oxihom Laci Plastik Susun S204 SeriesDrawer Storage Stackable Desktop OrganizerMaterial : PP (Polypropylene)Terdapat Beberapa Varian yang dapat di pilih :– S2041 ( 2 Laci Tipis, Dimensi : 32 x 19,2 x 7 cm )– S2042 ( 3 Laci Tipis, Dimensi : 32 x 19,2 x 7 cm )– S2043 ( 1 Laci Tipis, Dimensi : 32 x 19,2 x 7 cm )– S2044 ( 2 Laci Tebal, Dimensi : 32 x 19,2 x 12,5 cm)– S2045 ( 3 Laci Tebal, Dimensi : 32 x 19,2 x 12,5 cm)– S2046 ( 1 Laci Tebal, Dimensi : 32 x 19,2 x 12,5 cm)– S5604 ( Rak Atas untuk Kosmetik/Alat Tulis/Dapur, Dimensi : 32,2 x 18,8 x 9,5 cm )Laci Plastik ini dapat di susun beberapa tingkat sesuai kebutuhan Anda.Di bagian belakang ada lubang baut, sehingga laci ini juga dapat digantung di tembok.Terbuat dari bahan plastik yang berkualitas tinggi, Awet , Tahan Lama dan Mudah di bersihkan, dengan warna yang sangat elegan.Dapat Digunakan untuk Menyimpan :– Alat Tulis– Make Up/Kosmetik– Perlengkapan Dapur– Mainan– Perlengkapan Kamar Mandi– Kaos kaki, Pakaian Dalam, Dasi– Dan Lain lain sebagainyaatribut:
- Material: PP (Polypropylene)
- IVORY Rubbing Compoundatribut:
- Size (kg): 1
- Color: Putih
- Oxihom Toples Plastik Kotak BeningDeskripsi:S3620 Set total 4 pcs terdiri dari :3pcs Toples Kotak 550mL 8 x 6,5 x 12 cm1pcs Toples Kotak 2800mL 28,5 x 9 x 13 cmDi tutupnya terdapat pengunciTerbuat dari bahan plastik yang berkualitas tinggi, Awet , Tahan Lama dan Mudah di bersihkan.atribut:
- Color: Transparant
- Material: PP (Polypropylene)
- Furukawa Electric Duct Seal CompoundDeskripsi:"EG-P can be used both indoors and outdoors.Very lightweight (specific gravity : 1.0) and non-harden type.Easy to install and reinstall.Water and weather resistance and excellent workability (no need gloves)"atribut:
- Consistency: 65 (JIS A 5752)
- Specific Gravity: 1
- Flame retardance: None
- Insulation (Ordinarily ≥ 108 Ω.cm): 3.6 x 1012
- Water Resistance: No abnormalities after immersion in tap water (room temperature) for one month
- Effects on Cable Sheathings: None
- Color: Grey
- Effects on Metals: None
- Thermal Conductivity (W/mk): 0.35
- York Cutting Wheel Inox BF (Mata Gerinda Potong)Deskripsi:Made up of sharp aluminium grains, these discs offer a longer life and higher material removal rates making them ideal for a number of industrial applications. Thin discs for quick efficient cutting with minimum material removal and machine wear. ¦ For use on steel and stainless steel, steel cables, thin metal sheets, thin walled pipes, vehicle bodies, welding and fabrication ¦ For use with all appropriate handheld angle grinders. ¦ Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°.atribut:
- Bond Type: Resinoid Reinforced (BF)
- Bore (mm): 22
- Abrasive Material: Aluminium Oxide
- ThreeBond Liquid Gasket (Lem Gasket)Deskripsi:ThreeBond 1184 is a semi drying liquid gasket whose main component is special synthetic rubber.After it is applied and dried, it forms a rubber-like elastic body. Since it excels in padding property, it hows a high sealing effect even on bonded surfaces with poor flatness and large clearance. In addition, it has excellent resistance to water, oil and gasoline.atribut:
- Operating Temp. Range: - 40 to 150 Degree Celcius
- Appearance: Gray
- Specific Gravity: 1.26
- Hardness: 23 Shore A
- Packaging Size (g): 200
- Elongation: 17.2
- Tack Free Time: 12 min
- Tensile Strength: 0.17 Mpa
- Viscosity (Pa.s): 9.50
- Oxihom Container Storage Box Organizer Stackable 291 Series (Kontainer Stackable)Deskripsi:Laci Plastik ini dapat di susun beberapa tingkat sesuai kebutuhan Anda.Terbuat dari bahan plastik yang berkualitas tinggi, Awet , Tahan Lama dan Mudah di bersihkan, dengan warna yang sangat elegan.Dapat Digunakan untuk Menyimpan :- Pakaian Dalam- Kaos Kaki / Dasi- Pakaian- Alat Tulis- Make Up / Kosmetik- Perlengkapan Dapur- Mainan- Perlengkapan Kamar Mandi- Dan Lain lain sebagainya
- Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik)atribut:
- Number of Cores: 1
- Current Carrying Capacity (A): 12 (at 30°C)
- Conductor Material: Annealed Bunched Copper Wire
- Insulation Material: PVC
- Conductor Diameter (Nxmm): 24x0.2
- Core x Size (mm²): 1x0.75
- DC Resistance for Conductor (ohm/km): Max 24.70 (at 20°C)
- DC Resistance for Insulation (MΩ.km): Min 58 (at 20°C)
- Maximum Operating Temperature (°C): 70
- Nominal Cross Section Area (mm²): 0.75
- Overall Diameter (mm): 2.45
- Short Circuit Current (kA): 0.09 (per 1sec)
- Standard: IEC 60227-6
- Thickness (mm): 0.66
- Dextone Multipurpose Silicone Sealant (Lem Silikon)Deskripsi:Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.atribut:
- Specific Gravity (g/mL): 0.97
- Temperature Resistance (°C): -45 to 150
- Elasticity (%): 580
- Pressure Power (g/minute): 633
- Hardness: 19 Shore-A
- Movement Capacity (%): 25
Daftar Harga sealing compound Terbaru October 2026
| Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon) | Rp47.900 |
| Molykote 111 Compound | Rp619.900 |
| Lenovo Monitor 24inch (Layar Display) | Rp1.699.900 |
| APPLETON ELECTRIC Sealant, Fiber Filler & Antioxidant Compound for Conduit & Fitting | Rp2.799.900 |
| DOI Seisakusho Waterproof Sealing Compound (Seal Waterproof) | Rp1.599.900 |
| Jappy Marker Insulation Tube | Rp369.900 |
| Bostik Universal Sealant (Lem Sealant Serbaguna) | Rp60.900 |
| MUTU Spoon and Fork Holder (Tempat Alat Makan) | Rp47.900 |
| Oxihom Storage Drawer Stackable | Rp51.900 |
| IVORY Rubbing Compound | Rp86.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/iaP107043658-1.jpg)

/p4P110302904-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/Bostik%20Universal%20Sealant%20(Lem%20Sealant%20Serbaguna)/o4P108104868-1.jpg)
/hhP107915629-1.jpg)




/m7P103115799-8.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20(Lem%20Gasket)/P102124031-2.jpg)
/iqP105966674-2.jpg)
/a3P105738363-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20Rubber-Based%20(Lem%20Gasket)/mkP107382812-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)